LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

CLAW HAMMER 16OZ-L332MM-454G

715.733116 - UNSPSC 27111618
0715733116961 1
CLAW HAMMER 16OZ-L332MM-454G CLAW HAMMER 16OZ-L332MM-454G
CLAW HAMMER 16OZ-L332MM-454G
Clearance

Delivery

No stock for delivery. -

Unavailable

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 12:25 AM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 12:25 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Weight 454 g
Length 330 mm
Handle Material 2K rubber handle
EAN 4046777947212

Features

Heavy duty claw hammer with 2-component grip
Rim temper reduces incidences of chipping or spalling
Forged, one-piece steel construction for strength and durability
Slip-resistant, 2-component handle for a secure grip and comfort

Customers Also Viewed

Is Often Bought With

You Might Also Like